Cordless circular saw 278222

Article no.: U07077 278222
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • suitable battery - supplier / battery type / voltage: M18™ REDLITHIUM™

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage M18™ REDLITHIUM™

Identification & Classification

Article number U07077 278222

Description

Version:

This compact and lightweight metal cutting saw utilizes a POWERSTATE™ Brushless Motor with 3,900 RPMs to deliver the fastest cutting speeds and longest tool life on the market. The metal saw also features REDLINK PLUS™ Intelligence, the most advanced system of cordless power tool electronics, for maximum performance and unmatched durability. The M18™ REDLITHIUM™ XC5.0 Battery Pack delivers up to 370 cuts in 3/4″ EMT which is 1 cut per minute for over 6 hours straight.
The Milwaukee M18 FUEL™ 5-3/8″ – 5-7/8″ Metal Saw features a compact, low-profile design for easy handling and increased control. At only 5.9 lbs, this lightweight circular metal saw delivers easier overhead cuts and less user fatigue. The new saw offers an integrated hang hook that allows for easy storage while the tool is not in use. The extra-large cut guide, impact resistant window and LED light ensure superior line of site and the stainless steel shoe reduces chip build-up to prevent surface marring. The 2782 M18 FUEL™ Metal Saw features a 30T Carbide-Tipped Metal Saw Blade for cool, burr-free cuts through EMT, strut, threaded rod, sheet metal, angle iron and other ferrous materials. Backed by Milwaukee's 5-year warranty, the 2782-20 comes equipped with a 30T 5-3/8″ METAL TECH™ Carbide-Tipped Metal Saw Blade and Blade Wrench.
Brushless motor with 3,900 RPMs delivers the fastest cutting metal cutting saw.
The M18 FUEL™ 5-3/8″– 5-7/8″ Metal Saw delivers the fastest cuts with the longest tool life and up to 370 cuts in 3/4″ EMT.
Brushless motor has no wearable components delivering longest tool life.
M18™ REDLITHIUM™ Batteries deliver up to 370 cuts in 3/4″ EMT for all day work.
Integrated hang hook allows tool to hang on ladders and common building materials reducing damage due to drops.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart