Pullers tip-type large spread inside grip set, capacity 70 - 160 mm with beam U.30

Article no.: U.28J1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification & Classification

Article number U.28J1
EAN / GTIN 3148515223204
Manufacturer number U.28J1
L-Number L60130 2125
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Assortment with internal puller and counter support
    • Contents:
      • -1 puller U.2
      • 1 counter support U.30
      • Application range: Ø 70 to 160 mm.
      • Delivery in sheet metal case BT.111 Plastic insert PL.168
      Technical data:
      H: 28 mm
      W: 224 mm
      L: 396 mm
      Weight: 9.5 kg.

Feature:

  • H[mm]: 82
  • W[mm]: 224
  • L[mm]: 396
  • [kg]:9.5

Supplied with:

  • Puller: U.28
  • Counter support: U.30, Ø 70 - 160 mm
  • Supplied in sheet metal case BT.111 with plastic insert PL.168

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart