Set of 2 tips for U.23 puller type, diameter 5.5 mm, thread M6

Article no.: U.23D5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball bearing extractor

Identification & Classification

Article number U.23D5
EAN / GTIN 3148510668253
Manufacturer number U.23D5
L-Number L60130 3651
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Tool with an RFID chip so it can be found again in the workshop
  • Facom's integrated chip guarantees you easy location and maximum durability, without loss of tool ergonomics
  • Radio wave identification requires proper tidying equipment
  • Use with 3/8″ and 1/2″ reversible ratchets and drive square edges

Feature:

  • d [mm]: 5.5
  • No: 1
  • With female thread: M6
  • T [kN]: 25
  • [g]: 26
  • [kg]: 0.025

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart