{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of clamp | screw clamp | |
| Capacity max. a; b | 600 mm | |
| Max. reach | 175 mm | |
| Thickness of slide rail | 10 mm | |
| Width of slide rails | 32 mm | |
| Max. clamping force F | 6,000 N | |
| Manufacturer’s designation | TG 600/175 | |
| Material of protective cap | plastic | |
| Type of product | clamps | |
| Material of clamping arms | malleable cast iron | |
| Material of slide rail | steel | |
| Spindle thread | trapezoidal thread | |
| Type of operation | two-handed | |
| Suitable for | wood | |
| With pressure pad | yes | |
| Clamping faces with protective cap | yes | |
| Content | single part |
| Article number | TG60S17 | |
| EAN / GTIN | 4008158010816 | |
| Manufacturer number | TG60S17 | |
| L-Number | L80030 4 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |