RWS - shelf

Article no.: RWS-SHELFBS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material sheet metal
Colour black
Hole dimension 6 mm
Distance from centre of hole to centre of hole 12 mm
Type of product workbench
Overall width 722 mm
Overall depth 164 mm
Perforated panel grid interval yes
Weight 1.2 kg

Identification & Classification

Article number RWS-SHELFBS
EAN / GTIN 3662424159916
Manufacturer number RWS-SHELFBS
L-Number L60130 11052
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • 6 x 6 mm at 12 mm intervals
  • Stackable up to three plates
  • Usable area dimensions**: 720 x 325 mm
  • Weight: 2 kg

Feature:

  • D[mm]: 164
  • H[mm]: 70
  • L[mm]:722
  • [kg]: 1.2

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart