{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | set/ assortment | |
| Output drive | for hex socket screws | |
| Number of pieces | 31 pcs. | |
| Manufacturer’s designation | Steckschlüssel-Set 1/4 R.180, 31-tlg | |
| Packaging | box | |
| Colour | red; black | |
| Drive size, square profile | 1/4 inch | |
| Type of product | socket spanner | |
| Surface | chrome-plated | |
| Drive | square profile |
| Article number | R.180J31PB | |
| EAN / GTIN | 3662424052668 | |
| Manufacturer number | R.180J31PB | |
| L-Number | L60130 10632 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |