• Last chance! Only a few items available and soon no longer in our assortment.

Assortment box of standard screw fastenings, Shank size: SET2

Article no.: P08024 SET2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
10 pieces in stock 10 pieces available in 3-4 working days

Select article variation and quantity

Shank size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Coupling

Identification & Classification

Article number P08024 SET2
EAN / GTIN 4047322187459
Manufacturer/responsible person Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de

Description

Version:

Assortment box of quick plug connectors ″blue series″.
Handy, robust, high-quality plastic assortment box with the most common parts of our quick plug connectors. A total of 31 different types of small parts are presented clearly in 24 plastic boxes. The inserts can be taken out and stored individually in the box. All inserts are labelled with the item numbers of the stored parts.

Content:

40 straight screw connections: G 1/8-4; G 1/8-6; G 1/4-6; G 1/4-8; G 3/8-8
30 rotatable screw connections: G 1/8-4; G 1/8-6; G 1/4-6; G 1/4-8; G 3/8-8
25 straight plug connectors: 4, 6, 8 mm
15 straight plug connectors, reducing: 6/4; 8/6; 10/8
10 L-plug connectors: 6, 8 mm
20 T-connectors: 4, 6, 8 mm
9 straight plug connectors with male coupling, reducing: 6/8; 6/10; 8/10
10 plug connectors: 6, 8 mm
10 sleeves: G 1/8; G 1/4; G 3/8
1 PTFE sealing tape
1 hose cut-off

Downloads & documents

Services & product advisors

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart