{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | Plastic case | |
| Colour | grey; black; silver | |
| With impact function | yes | |
| Size | 1/2 | |
| Number of tools | 13 pcs. | |
| Type of product | impact wrench | |
| Type of toolholder | square | |
| Special features / equipment | compact design; with tool kit |
| Article number | NS.263M | |
| EAN / GTIN | 3148515103704 | |
| Manufacturer number | NS.263M | |
| L-Number | L60130 6970 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |