{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Max. torque | 400 Nm | |
| Power supply | pneumatic | |
| Colour | blue; black; silver | |
| With impact function | yes | |
| Size | 1/2 | |
| Type of product | impact wrench | |
| Overall length | 165 mm | |
| Torque | 1 | |
| Type of toolholder | square |
| Article number | NS.260A | |
| EAN / GTIN | 3148510436005 | |
| Manufacturer number | NS.260A | |
| L-Number | L60130 6384 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |