{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 18 pcs. | |
| Manufacturer’s designation | IMPACT-Steckschluessel 3/4Z, Set 18-tl | |
| Packaging | plastic case | |
| Colour | black | |
| Number of tools | 18 | |
| Drive size, square profile | 3/4 inch | |
| Width across flats, for external bi-hex screws | 19 mm | |
| Type of product | socket insert | |
| Material | special steel / special alloy | |
| Surface | hardened | |
| Set | yes | |
| Drive | square profile | |
| Output drive | for external bi-hex screws | |
| Content | set/ assortment |
| Article number | NKD.500 | |
| EAN / GTIN | 3662424017803 | |
| Manufacturer number | NKD.500 | |
| L-Number | L60130 9264 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |