Ratchet wrench set, foam module

Article no.: MODM.467BJ12PB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Part described whole article
Material plastic
Colour red; black
Type of product wall-mounted cabinet
Weight 1.6 kg
Configuration configured

Identification & Classification

Article number MODM.467BJ12PB
EAN / GTIN 3662424069406
Manufacturer number MODM.467BJ12PB
L-Number L60130 9908
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Module - Ratchet ring spanner

Feature:

  • Weight: 1.60kg

Supplied with:

  • 3467BF. 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19mm
  • 3 connectors for use of 10 and 19mm reversible ratchets with 1/4″ sockets and 1/4″ bits
  • Insert: PM.MOD467FJ12
.

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart