{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | insert | |
| Series | 440 | |
| Manufacturer’s designation | Modul - Ring-Maulschluessel 440 5-t; Schaumstoffmodul - Serie 440 , Gabelringschlüssel , 5-tlg. | |
| Material | plastic | |
| Colour | red | |
| Type of product | wall-mounted cabinet | |
| Configuration | configured |
| Article number | MODM.440-2 | |
| EAN / GTIN | 3148517949126 | |
| Manufacturer number | MODM.440-2 | |
| L-Number | L60130 6185 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |