{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Drive size, square profile | 3/8 inch | |
| Width across flats, for hexagon head screws | 10 mm | |
| Special features, for hexagon head screws | with screw holder function | |
| Type of product | socket insert | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Drive | square profile | |
| Output drive | for hexagon head screws |
| Article number | MB.S10 | |
| EAN / GTIN | 3148519018967 | |
| Manufacturer number | MB.S10 | |
| L-Number | L60130 8177 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |