{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | CTHS | |
| Manufacturer’s designation | Lochsaege Carbide CTHS; SPEED SLOT | |
| Type of product | hole punch | |
| Suitable for material | stainless steel; metal; steel | |
| Maximum hole diameter | 60 mm |
| Article number | LXAH3238 | |
| EAN / GTIN | 885911629683 | |
| Manufacturer number | LXAH3238 | |
| L-Number | L51190 255 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.lenoxtools.com |