Phillips screwdriver DRALL+ size PH1 L.80mm

Article no.: L60010 6099
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
11 pieces in stock 11 pieces available in 3-4 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number L60010 6099
EAN / GTIN 4018754277759
Manufacturer number 46303001
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • for PHILLIPS® screws
  • black lace
  • 3-component handle with head laser cut
  • Chrome Alloy Steel, matt chrome-plated
  • DIN ISO 8764

Feature:

  • L1: 80 mm
  • L2: 185 mm
  • Drive profile: Phillips Recess®
  • Size of output profile: PH1
  • Weight: 35g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart