Workbench 2.2 m, 7 drawers, 569 x 421 mm, wood top and shutter cabinet, high version

Article no.: JLS3-2MW7DSCH
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number JLS3-2MW7DSCH
EAN / GTIN 3662424108884
Manufacturer number JLS3-2MW7DSCH
L-Number L60130 106278
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Large work surface: 2182 x 750 mm
  • Static load capacity: 1 ton
  • Drawers equipped with ″Soft Close″ guides for automatic closing
  • Load capacity of 50 kg per drawer
  • Compatible with the FACOM modular system
  • Compatible with all elements: Perforated panels, cabinets, chests can easily complementyour workbench.
  • Easy and quick installation
  • Possibility to place 2 workbenches perfectly side by side.

Feature:

  • Wooden top
  • higher version
  • 7 drawers and top cabinet

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart