{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Drive size, square profile | 3/8 inch | |
| Width across flats, for external bi-hex screws | 15/16 in | |
| External diameter, for external bi-hex screws | 26.3 mm | |
| Type of product | socket spanner | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated; polished | |
| Overall length | 33 mm | |
| Drive | square profile | |
| Output drive | for external bi-hex screws |
| Article number | J.15/16 | |
| EAN / GTIN | 3148510278650 | |
| Manufacturer number | J.15/16 | |
| L-Number | L60130 7122 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |