{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | clamps | |
| Type of clamp | screw clamp | |
| Max. reach | 100 mm | |
| Max. clamping force | 6,000 N | |
| Capacity max. | 200 mm | |
| Material of clamping arms | steel | |
| Thickness of slide rail | 8.5 mm | |
| Width of slide rails | 22 mm | |
| Material of slide rail | steel | |
| Spindle thread | trapezoidal thread | |
| Type of operation | two-handed | |
| Suitable for | steel; wood | |
| With pressure pad | yes | |
| Content | single part |
| Article number | GZ20K | |
| EAN / GTIN | 4008158033938 | |
| Manufacturer number | GZ20K | |
| L-Number | L80070 13 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |