{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| With drawers | yes | |
| Number of drawers | 4 pcs. | |
| Support cabinet version | no base area | |
| Type of product | base cabinet | |
| Weight | 21 kg | |
| Set-up and installation situation | variable installation element | |
| Area of application | workshop | |
| Configuration | configured | |
| Mobile | no |
| Article number | F50000063 | |
| EAN / GTIN | 3662424106170 | |
| Manufacturer number | F50000063 | |
| L-Number | L60130 11619 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |