{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| External diameter | 21.5 | |
| Min. width across flats | 12 mm | |
| Tool material | HC | |
| Type of product | profile cutting inserts |
| Article number | F12.1202.03 B X800 | |
| EAN / GTIN | 4069769177725 | |
| Manufacturer number | AJQ5X800 | |
| L-Number | L23830 100702 | |
| Manufacturer/responsible person | SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com |
SIMTEK simcut BF cutting insert
Longitudinal groove fitting, DIN 6885, tolerance H9
w=12.02 mm, b=12 mm, tolerance H9
Technical parameters: