{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Drive size, external square drive | 1/4 inch | |
| Type of product | bit screwdriver | |
| Material | heat-treatable steel | |
| Surface | chrome-plated | |
| Overall length | 75 mm | |
| Set | no | |
| Drive | external square drive |
| Article number | EF.6P4 | |
| EAN / GTIN | 3148510229218 | |
| Manufacturer number | EF.6P4 | |
| L-Number | L60130 3351 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |