{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Part described | whole article | |
| Coating | powder-coated | |
| Colour, blue | Brillant blue | |
| Series | Standard-Tragarmwagen | |
| Manufacturer’s designation | Außenpfosten | |
| Material | Plastic | |
| Colour | blue | |
| Height | 150 mm | |
| Type of product | bollard |
| Article number | E4614AP | |
| EAN / GTIN | 4017976724614 | |
| Manufacturer number | E4614AP | |
| L-Number | L90080 1325 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |