Refilable spray

Article no.: DM.SPRAY
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spray bottle

Identification & Classification

Article number DM.SPRAY
EAN / GTIN 3662424052316
Manufacturer number DM.SPRAY
L-Number L60130 9949
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Fluid capacity: 50 ~ 350 cc.
  • Length: 280 mm.
  • Diameter: 65 mm.
  • Contents: 650 ml. Spare parts: DM.SPRAY-1: Bottle, DM.SPRAY-2: Cap, DM.SPRAY-3: Nozzles.
  • NOTICE:
    • Never use DM.SPRAY in medical and biological applications.
    • Never use DM.SPRAY in food applications.
    • Never apply DM.SPRAY to a pressure of more than 5 bar (pressurize with a bicycle pump (5 bar).
  • Examples of use:
    • Cleaning with cleaning fluid.
    • Dust removal with air.
    • Grease remover.
    • Rust remover.
  • Applications:
    • Automotive
    • Industrial maintenance
    • Motorcycle
    • Bicycle
    • Marine
    • DIY enthusiasts, etc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart