{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | black | |
| Shape of jaws | flat | |
| Width of jaws | 60 mm | |
| Type of joint | laid-on joint | |
| Content | single part | |
| Type of product | flat-nose pliers/ round-nose pliers | |
| Material | high-quality sheet steel | |
| Surface | powder-coated | |
| Manufacturing processes | forged | |
| Overall length L | 280 mm |
| Article number | D331-60-P | |
| EAN / GTIN | 4010220021941 | |
| Manufacturer number | D331-60-P | |
| L-Number | L80060 9 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |