simturn DX cutting insert, grooving in bores, Dmin=14 mm, w=1.4 mm, tmax=4 mm

Article no.: D14.0130.00 GL X800
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number D14.0130.00 GL X800
EAN / GTIN 4069769130119
Manufacturer number AAFBX800
L-Number L23830 2133
Manufacturer/responsible person SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com

Description

Description:

SIMTEK simturn DX cutting insert
Groove cutting in bores
Dmin = 14 mm, w = 1.4 mm, tmax = 4 mm

Technical parameters:

  • tmax = 4.0 mm
  • Nut width = 1.3 mm
  • w = 1.40 mm (tolerance +0.03)
  • a = 13.5 mm
  • Ød = 9.0 mm
  • f = 9.0 mm
  • R = 0.0 mm
  • ØDmin (min. bore) = 14.0 mm
  • S = 5.3 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart