{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | red; black | |
| Number of catches | 2 | |
| Number of wheels/castors, overall | 2 pcs. | |
| Material of wheel/castor | plastic | |
| Area of application | cases | |
| Type of product | case | |
| Material | plastic | |
| Characteristics | impact resistant | |
| Fittings | wheels; carrying handle | |
| Closure | tension latch | |
| Mobile | yes |
| Article number | BV.FC4S | |
| EAN / GTIN | 3662424063718 | |
| Manufacturer number | BV.FC4S | |
| L-Number | L60130 9242 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |