{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | red | |
| Version | 5 pieces | |
| Number, compartments | 5 | |
| Type of product | toolbox | |
| Fittings | compartments; Carrying handle | |
| Material | sheet metal | |
| Mobile | no |
| Article number | BT.11GPB | |
| EAN / GTIN | 3148519882636 | |
| Manufacturer number | BT.11GPB | |
| L-Number | L60130 2664 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |