{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Schraubendreher PROTWIST Tx Plus IP40 | |
| Colour | yellow; black | |
| Version | straight | |
| Blade length | 150 mm | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Handle length | 125 mm | |
| Special features, for internal TORX PLUS® screws | hardened tip | |
| Blade diameter | 7 mm | |
| Type of product | screwdriver | |
| Material | heat-treatable steel | |
| Surface | hardened; polished | |
| Overall length L | 275 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for internal TORX PLUS® screws |
| Article number | ATXP40X150 | |
| EAN / GTIN | 3662424097836 | |
| Manufacturer number | ATXP40X150 | |
| L-Number | L60130 10109 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |