Shock Screwdriver PROTWIST® for Pozidriv®, 3X150 mm

Article no.: ATWDH3X150CK
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blue; red; black
Version straight
Hexagon collar for wrench assistance yes
Blade length 150 mm
Handle properties ergonomic; non-slip; with impact cap
Type of handle standard handle
Handle length 125 mm
External diameter, for Pozidriv screws (PZ) 12 mm
Special features, for Pozidriv screws (PZ) hexagon blade
Blade diameter 8 mm
Type of product screwdriver
Material special steel / special alloy
Surface chrome-plated
Overall length L 275 mm
Drive handle
Output drive for Pozidriv screws (PZ)

Identification & Classification

Article number ATWDH3X150CK
EAN / GTIN 3662424097102
Manufacturer number ATWDH3X150CK
L-Number L60130 11187
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Large and curved metal insert to protect the striking area, combined with a hexagonal blade made of 73MO steel.
  • Sexagonal blade with nut for difficult loosening with a spanner.
  • Heat treatment on the line: + 100% durability + 100% resistance.
  • Handle material: Soft Grip for greater comfort and chemical resistance.
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
  • Grip ergonomically optimised: 10% more torque.
  • Laser marking: for higher wear resistance.
  • Profiles CNC machined: better fit to the screw with better torque transmission and less wear.

Feature:

  • D[mm]: 40
  • D1[mm]: 8.0
  • D2[mm]: 12.0
  • L[mm]: 275
  • L1[mm]: 150
  • L2[mm]: 125
  • [G]: 211

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart