Screwdriver PROTWIST® for Philips® round blade, 1X100 mm

Article no.: ATP1X100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour yellow; black
Version straight
Blade length 100 mm
Handle properties ergonomic; non-slip
Type of handle standard handle
Handle length 109 mm
Special features, for Phillips screws (PH) hardened tip
Blade diameter 4.5 mm
Type of product screwdriver
Material heat-treatable steel
Surface chrome-plated; nickel-plated
Overall length 209 mm
Drive handle
Output drive for Phillips screws (PH)

Identification & Classification

Article number ATP1X100
EAN / GTIN 3662424096426
Manufacturer number ATP1X100
L-Number L60130 9466
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Heat treatment on the line: + 100% durability + 100% resistance.
  • Handle material: Soft Grip for greater comfort and chemical resistance.
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
  • Handle ergonomically optimised: 10% more torque.
  • Laser marking: For higher wear resistance.
  • Profiles CNC machined: better adaptation to the screw with better torque transmission and less wear.

Feature:

  • D[mm]: 30
  • D1[mm]: 4.5
  • L[mm]: 209
  • L1[mm]: 100
  • L2[mm]: 109
  • PHILIPPS [NR:] PH1
  • [G]: 76

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart