{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 1,000 V | |
| Quality and test seal | VDE | |
| Colour | grey; red | |
| Version | straight | |
| Suitable for voltage testing | yes | |
| Minimum test voltage | 1,000 | |
| Maximum test voltage | 1,000 | |
| Blade length | 150 mm | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Special features, for slotted screws (SL) | hardened tip | |
| Blade diameter | 8 mm | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Surface | chrome-plated | |
| Standard | DIN EN 60900 | |
| Overall length | 275 mm | |
| Drive | handle | |
| Output drive | for slotted screws (SL) |
| Article number | AT8X150VE | |
| EAN / GTIN | 3662424095573 | |
| Manufacturer number | AT8X150VE | |
| L-Number | L60130 10761 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |