LUKAS T41 cutting disc for steel 350x2.6 mm straight for separator A36S-BF

Article no.: AT010029
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Pieces
  • Order steps: 10 Pieces
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number AT010029
EAN / GTIN 4018177202130
Manufacturer number AT010029
L-Number L50260 178
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 Engelskirchen, Germany, www.lukas-erzett.de

Description

Description:

  • Top-Features: • Good value for money thanks to regular aluminium oxide

Feature:

  • Tool shape: straight
  • Hands-free use: no
  • Hardness: S
  • Grain size: 36
  • n max.: 5400 (1/min)
  • Product packaging: Box
  • Abrasive: Aluminium oxide
  • Safety standard: EN 12413
  • V max.: 80 m/s
  • Packaging labelling: LUKAS-ERZETT
  • Tool holder: Bore
  • Tool holder dimension: 25.4 mm
  • Tool width/length/height: 2.6 mm
  • Tool diameter: 350 mm

Advantage:

  • The aluminium oxide used for this cutting disc boasts an impressive tool life with structural steel and allows you to work in a cost-effective manner.

Application:

  • Steel and cast steel: best suitable
  • Alloyed/cast steels: best suitable
  • Tool steel: best suitable
  • Cast iron: suitable
  • Titanium and nickle alloys: best suitable

Material:

  • Steel

Suitable for:

  • Cutting: best suitable
  • Drilling: -
  • Brushes: -
  • Deburring: -
  • Fine grinding: -
  • Milling: -
  • Engraving: -
  • Fettling: -
  • Fillet weld grinding: -
  • Paint removal: -
  • Polishing: -
  • Precision machining: -
  • Cleaning: -
  • Conditioning: -
  • Rough grinding: -

Note:

  • Suitable for all power tools, e.g. petrol cut-off machine with 1″ tool holder
  • Good value for money thanks to regular aluminium oxide
  • No abrasive material wastage due to the straight shape: grind up to the centre of the tool
  • Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart