{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, orange | Signal orange | |
| Part described | Griff; Schaft | |
| Manufacturer’s designation | Hebel kurz gerade; Multi-Funktions-Spatel | |
| Colour | orange; black | |
| Diameter of shaft | 5 mm | |
| Type of product | tyre lever | |
| Shape of shank | round | |
| Surface | burnished | |
| Overall length | 190 mm |
| Article number | AR.PSPD | |
| EAN / GTIN | 3662424081835 | |
| Manufacturer number | AR.PSPD | |
| L-Number | L60130 10314 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |