{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | base area; cross beam | |
| Material | Aluminium | |
| External diameter of wheel/castor | 160 mm | |
| Width of wheel/castor | 40 mm | |
| Material of wheel/castor | Pneumatic tyres; TPE | |
| Material of rim | Plastic | |
| Area of application | Tool trolley | |
| Type of product | stair-climbing cart | |
| Load capacity | 200 kg | |
| Length of carrying plate | 300 mm | |
| Width of carrying plate | 480 mm | |
| Width | 590 mm | |
| Height | 1,300 mm | |
| Mobile | yes |
| Article number | AK1326 | |
| EAN / GTIN | 4017976313269 | |
| Manufacturer number | AK1326 | |
| L-Number | L90080 68 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |