{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | MICRO-TECH® Handschrauber | |
| Packaging | wallet | |
| Colour | red; silver | |
| With impact function | no | |
| Number of tools | 5 pcs. | |
| Type of product | screwdriver | |
| Special features / equipment | with tool kit | |
| Reversible | yes | |
| Total weight | 0.384 kg |
| Article number | AEF.J3 | |
| EAN / GTIN | 3148515003479 | |
| Manufacturer number | AEF.J3 | |
| L-Number | L60130 1250 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |