{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, violet | Claret violet | |
| Manufacturer’s designation | Handschrauber antistatisch | |
| ESD protected area (EPA) | yes | |
| Colour | violet | |
| Type of product | screwdriver | |
| Overall length | 168 mm | |
| Type of toolholder | with drill chuck | |
| Special features / equipment | for use in restricted spaces | |
| Total weight | 0.026 kg |
| Article number | AEF.4X75 | |
| EAN / GTIN | 3148510048987 | |
| Manufacturer number | AEF.4X75 | |
| L-Number | L60130 4516 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |