{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | GWF.19.73.ABS40 | |
| Interface position | on the machine | |
| Interface on machine side | B | |
| Min. clamping diameter | 19 mm | |
| Max. clamping diameter | 19 mm | |
| Gauge length | 73 mm | |
| Format | strengthened | |
| Suitable for tapping | yes | |
| Interface | joint 1 | |
| Type of product | quick-change chuck | |
| Material | steel | |
| Surface treatment | polished | |
| Content | 1 pcs. |
| Article number | A34 33060 | |
| EAN / GTIN | 4047109044036 | |
| Manufacturer number | 8422501988 | |
| L-Number | L20010 2790 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |