LUKAS GTHZ tool holder for felt discs Ø 115 mm with M14 thread

Article no.: A25041151402
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification & Classification

Article number A25041151402
EAN / GTIN 4027497127696
Manufacturer number A25041151402
L-Number L50260 278
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

Top-Features: • Quick and easy mounting without a clamping wrench • Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

Feature:

Cooling system: without ventilation
n max.: 8300 (1/min)
Product packaging: Bag
Safety standard: without
Packaging labelling: LUKAS-ERZETT
Tool holder: Internal thread
Tool holder dimension: M14 internal thread mm
Tool diameter: 113 mm

Advantage:

Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.

Suitable for:

Chamfering: -
Drilling: -
Brushes: -
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Quick and easy mounting without a clamping wrench
Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart