{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | RED.ABS80/ABS32 | |
| Format | standard | |
| Type of product | toolholder adapter | |
| Material | aluminium | |
| Surface treatment | polished |
| Article number | A20 10530 | |
| EAN / GTIN | 4047109041974 | |
| Manufacturer number | 8421908089 | |
| L-Number | L20010 1077 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |