{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035 | |
| Colour, grey | Light grey | |
| Colour | grey | |
| Delivery includes | locking rod | |
| Material thickness | 1.5 mm | |
| Length | 600 mm | |
| Can be retrofitted | no | |
| Type of product | central locking |
| Article number | 998310 600 | |
| EAN / GTIN | 4067263111832 | |
| Manufacturer number | 998310 600 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |