This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Wide-span basic rack with steel panel, Depth 800 mm, Height /storage shelf width: 2500/1800mm

Article no.: 992306 2500/1800

Select article variation and quantity

Height /storage shelf width (mm) Price per Piece (incl. VAT)

Availability

  • Shelf thickness: 25
  • Height adjustment interval: 50
  • Type of installation: Plug-in racking

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf thickness 25 mm
Height adjustment interval 50 mm
Type of installation Plug-in racking
Manufacturer's designation WR600GF 2500x1800x800-3E steel pan.
Height 2,500 mm
Shelf width 1,800 mm
Storage shelf depth 800 mm
Number of storage levels 3
Shelf load capacity 600 kg
Application range Wide-span racking
Rack access double-sided
Type of product Wide-span racking

Identification & Classification

Article number 992306 2500/1800
Manufacturer number 8009306
Manufacturer/responsible person Fritz Schäfer GmbH SSI Schäfer, Fritz-Schäfer-Straße 20, 57290 NEUNKIRCHEN, Germany, www.ssi-schaefer.com

Description

Version:

Sturdy framework made from cold-rolled, high-strength galvanised steel support sections with horizontal and diagonal struts. Longitudinal crossbeams with screw-on 3-hook suspension brackets for a positive and frictional connection with rack supports. Each longitudinal crossbeam with 2 locking pins to prevent inadvertent lifting.
Steel panels made from Sendzimir-galvanised sheet metal are inserted into the longitudinal crossbeams with stepped profile. Load capacity per panel 150 kg with evenly distributed load. Complete set of panels with width of 200 and 300 mm.
Maximum load per shelf: up to 600 kg
Maximum bay load capacity:
for compartment height 500 mm: 3500 kg,
for compartment height 750 mm: 3000 kg,
for compartment height 1000 mm: 2700 kg,
for compartment height 1250 mm: 2300 kg,
for compartment height 1500 mm: 1800 kg.

Colour:

Stiles galvanised, longitudinal crossbeams RAL 5010 gentian blue powder-coated.

Note:

  • Floor anchoring is not included.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.
  • If forklift trucks are used for loading, a stile protrusion of 500 mm is required.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart