{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 150 kg | |
Shelf thickness | 30 mm | |
Material | galvanised | |
Product name attribute | Load capacity 150 kg | |
Width | 1,282 mm | |
Depth | 400 mm | |
Storage shelf load capacity | 150 kg | |
Application range | Storage shelf | |
Storage shelf version | slotted shelf | |
Type of product | Storage shelf |
Article number | 992010 1282X400 | |
Manufacturer number | 38102 |