This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage shelf, basic rack, Depth 400 mm, Height /storage shelf width: 1960/1282mm

Article no.: 991900 1960/1282

Select article variation and quantity

Height /storage shelf width (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 991900 1960/1282
EAN / GTIN 4052941929625
Manufacturer number 6671415
Manufacturer/responsible person Fritz Schäfer GmbH SSI Schäfer, Fritz-Schäfer-Straße 20, 57290 NEUNKIRCHEN, Germany, www.ssi-schaefer.com

Description

Version:

Storage shelf for plug-in racking, galvanised. Rack stiles with lug patternpermit easy insertion of storage shelves at 53 mm intervals. Storage shelves with double edge base with 10-fold longitudinal edge for particularly high stability and load capacity.
Maximum shelf load 150 kg per storage shelf.
Load per bay: for height 1960 mm 750 kg, for 2490 mm 900 kg, for 2967 mm 1050 kg.

Description:

Dimensions:
Basic rack: Width + 62 mm
Extension rack: Width + 31 mm

Application:

Multi-functional racking system for all storage tasks. Can be extended retrospectively and fully converted thanks to a wide variety of accessories.

Supplied with:

Basic rack with cross braces, 4 floor anchors, 4 shims.
Extension rack without cross braces, with 2 floor anchors, 2 shims.

Note:

  • Screw-on base plates are supplied.
  • Access from one side only due to use of cross brace.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.
  • Each third rack bay must be fitted with cross braces.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart