{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height adjustment interval | 50 mm | |
| Series | KRM | |
| Height | 2,000 mm | |
| Depth | 1,040 mm | |
| Load capacity per stand | 2,300 kg | |
| Application range | Cantilever arm racking | |
| Type of product | Racking support |
| Article number | 991671 2000/400 | |
| Manufacturer number | 6689918 | |
| Manufacturer/responsible person | Fritz Schäfer GmbH SSI Schäfer, Fritz-Schäfer-Straße 20, 57290 NEUNKIRCHEN, Germany, www.ssi-schaefer.com |