Plug-in dividers, fixed, galvanised 210X600 mm

Article no.: 990583 210X600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Product details

Technical Data

Height 200 mm
Depth 600 mm
clear height 210 mm
Type of product Shelf divider

Identification numbers & Classifications

Article number 990583 210X600
EAN / GTIN 4004514221612
Manufacturer number 12392-40

Description

Version:

Easy insertion of dividers into the system holes in the storage shelf.

Application:

Division of storage shelves for optimum storage of small components.

Suitable for:

Storage shelf racking No. 990540990554, shelf No. 990582.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Height × depth (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart