Plug-in dividers, fixed, galvanised, Height × depth: 200X500mm

Article no.: 990581 200X500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Height × depth (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 190 mm
Depth 500 mm
clear height 200 mm
Type of product Shelf divider

Identification & Classification

Article number 990581 200X500
EAN / GTIN 4004514220448
Manufacturer number 12388-25
Manufacturer/responsible person Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com

Description

Version:

Easy insertion of dividers into the system holes in the storage shelf.

Application:

Division of storage shelves for optimum storage of small components.

Suitable for:

Storage shelf racking No. 990500990514, shelf No. 990580.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart