This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage shelf, basic rack 2281/1000 mm

Article no.: 990462 2281/1000
  • Shelf thickness: 40
  • Height adjustment interval: 53
  • Type of installation: Plug-in racking
  • Material: galvanized

Product details

Technical Data

Shelf thickness 40 mm
Height adjustment interval 53 mm
Type of installation Plug-in racking
Material galvanized
Assembled size basic rack width 1,056 mm
Storage shelf clear width 994 mm
Load capacity of each loose shelf 100 kg
Type of product Storage shelf

Identification numbers & Classifications

Article number 990462 2281/1000
Manufacturer number 6671010

Description

Version:

Storage shelf racking in two bay widths, 994 mm and 1282 mm. Completely galvanised with 5 storage shelves, adjustable in intervals of 53 mm. Welded profiles and floors. No tools required for assembly; can be expanded without any problems. Separate rack stiles allow transport optimisation.
Load per bay: 1900 kg per bay.

Description:

Assembled size:
Basic rack: Nominal length 1000 mm + 56 mm
Extension rack: Nominal length 1000 mm + 25 mm

Note:

  • Floor and wall fastenings are not included.
  • Access from one side only due to use of diagonal braces.
  • The free unsupported length (K) must not be more than 595 mm.
  • Delivered unassembled.
  • Transport optimised – sent in 2 postal packages, no sending with pallets.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart