AOG kit for aeroplanes in tool trolley 13224a WT/TS L.381mm W.581mm H.455mm 154pcs

Article no.: 98814910
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 98814910
EAN / GTIN 4018754247653
Manufacturer number 98814910
L-Number L60010 5608
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Inch 179-piece AOG kit with HPQ® aircraft tool in tool trolley.
  • Specially customised tool set for efficient, fast and reliable maintenance and repair.
  • The professional tools combine the lowest manufacturing tolerances with maximum power transmission and durability.
  • Thanks to the QuickRelease locking system, unintentional loss of the tools is reliably prevented.
  • Storage in the STAHLWILLE Tool Control System (TCS) combines maximum safety and efficiency.
Top features tool trolley
  • for the maintenance of aeroplanes and helicopters
  • Robust and resilient polypropylene tool trolley for professional use
  • 6 easily removable, lockable drawers with pull-out stop in 2 different heights
  • 1 removable shelf with 2 handles
  • 2 transparent drawer lids under the top lid
  • 2 smooth-running double castors on the telescopic handle side
  • Drawers can be used as separate toolboxes thanks to transparent lids
  • with an upper and a front, removable lid
  • Extendable telescopic handle and 2 side carrying handles
  • Resistant to Skydrol, acetone, petrol and hydraulic oils
  • Can be locked in 3 positions with a padlock
  • Securely integrated into the Tool Control System (TCS) modular tool insert system
1 tool trolley No. 13217

Feature:

  • Number of tools: 154
  • Height mm (h): 455 mm
  • Length mm (L): 381 mm
  • Weight kg: 28,400kg
  • Width mm (b): 581 mm

Supplied with:

Contents 179-parts:
96830110
  • 1 QuickRelease fine-tooth ratchet 1/4″ No. 415QR N: L. 117 mm
  • 10 Sockets with double hexagon 1/4″ No. 40aD.: 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16 inch
  • 2 QuickRelease extensions 1/4″ No. 408QR.: L. 55; 150 mm
  • 1 Wobble drive extension 1/4″ No. 405W: L. 54 mm
  • 1 QuickRelease universal joint 1/4″ No. 407QR.: L. 45 mm
  • 1 enlarger No. 409: 1/4 to 3/8″
  • 1 bit holder 1/4″ No. 412: L. 25 mm
  • 1 QuickRelease fine-tooth ratchet 3/8″ No. 435QR N: L. 193 mm
  • 4 sockets, long, with double hexagon 3/8″ No. 46a: 5/8; 11/16; 3/4; 7/8 inch
  • 8 Sockets with double hexagon 3/8″ No. 45a: 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 15/16; 1″
  • 2 QuickRelease extensions 3/8″ No. 426QR.: L. 75; 240 mm
  • 1 Wobbel drive extension 3/8″ No. 427W: L. 76 mm
  • 1 Quick-release universal joint 3/8″ No. 428QR.: L. 60 mm
  • 1 enlarger No. 432M.: 3/8 to 1/2″
  • 1 reducer No. 431: 3/8 to 1/4″
  • 1 bit fine-tooth ratchet 1/4″ No. 415SGB N: L. 117 mm
  • 1 bit ratchet screwdrivers 1/4″ No. 4008: L. 250 mm
  • 1 Bit holder 3/8″ No. 443: L. 32 mm
  • 1 bit box No. 1208: 1 quick-release holder 1/4″ / L. 25 mm: SL4,5;6.5;8 mm / PH1;2;3 (2x) / T6;15;20 / T-SET 4;6;8;10 (2x) / INHEX 5/64;9/64;1/8;3/16;5/32;7/64;3/32;7/32″ / adapter 1/4″ 4KT/6KT / 30-piece
  • 1 1/4″ plug-in handle No. 400N: L. 150 mm
96830111
  • 4 Pin punch No. 109: Ø 1.4; 2.8; 3.4; 3.9 mm
  • 1 locksmith’s hammer No. 10961: 500g
  • 1 soft-face mallet No. 10959: Ø 30mm
  • 1 steel scale No. 13110: L. 300 mm
  • 1 Combination spanner No. 13a: 1 1/8″
  • 1 scriber No. 12321: L. 250 mm
  • 1 pin magnetic lifter No. 12601: 500g
  • 1 roller tape measure No. 12935/3: L. 3 m
  • 1 Calipers No. 12900: Measuring range: 150 mm/6″
96830112
  • 1 telescopic mirror No. 12921M.: L. 178-921 mm
  • 1 water pump pliers No. 6572: L. 240 mm
  • 1 wire-twisting pliers No. 6575: L. 230 mm
  • 1 pair of gripping pliers No. 6564: L. 175 mm
  • 1 Electronics side cutter No. 6707: L. 115 mm
  • 1 Combination pliers No. 6700: L. 160 mm
  • 1 telephone pliers No. 6731: L. 200 mm
  • 1 Connector pliers No. 6576: L. 230 mm
96830113
  • 1 QuickRelease crank 3/8″ No. 453QR.: L. 408 mm
  • 6 articulated sockets with double hexagon 1/4″ No. 402a: 1/4; 5/16; 3/8; 7/16; 1/2; 9/16 inch
  • 10 sockets, long, with double hexagon 1/4″ No. 40aDL.: 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16 inch
  • 1 open-end spanner, adjustable No. 4025: max. 24 mm
  • 1 tyre tread caliper No. 12900/3: Measuring range: 0-30 mm
  • 1 precision feeler gauge, 20 sheets No. 11095: 0.05-1.00 mm
  • 1 claw gripper No. 12922: L. 540 mm
  • 1 brass mandrel No. 12495: L. 200 mm
  • 1 safety knife (cutter) No. 12965: L. 174 mm
96830114
  • 3 Double open-end spanner No. 12a: 5/32, 7/32; 1/4″
  • 17 Combination spanner No. 13a: 3/16; 13/64: 7/32; 15/64: 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 25/32″
  • 1 metal saw bow No. 12053: L. 252 mm
96830115
  • 2 slotted screwdrivers with impact cap No. 4622SK.: 0.8 x 4.0 x 90; 1.2 x 6.5 x 125 mm
  • 3 Phillips screwdrivers with impact cap No. 4632SK.: PH1; PH2; PH3
  • 1 slot-head screwdriver No. 4724: 1 x 5.5 x 25 mm
  • 1 cross-head screwdriver No. 4734: PH2 L. 25 mm
  • 1 Hexagon head offset screwdriver set No. 10767a/13: 0.050; 1/16; 5/64; 3/32; 7/64; 1/8; 9/64; 5/32; 3/16; 7/32; 1/4; 5/16; 3/8 inch
  • 4 plastic scrapers No. 10678: medium blade, No. 10679: narrow blade, No. 10680: bevelled blade, No. 10681: pointed blade
  • 1 pin puller No. 13009: L. 265 mm
  • 1 hook tool No. 13001: angled 45°
  • 1 round awl No. 10758-2K.: L. 175 mm
  • 1 LED torch No. 13128: 320 lm
96830116
  • 5 Combination spanner No. 13a: 13/16; 7/8; 15/16; 1; 1 1/16″
  • 1 set of spanner files No. 12800: 6 pieces
  • 6 Ratchet ring spanner No. 17a: 1/4; 5/16; 3/8; 7/16; 1/2; 9/16 inch

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart