This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Janitor’s cabinet with Viewing window swing doors, width mm / Model: 1000/P

Article no.: 987015 1000/P

Select article variation and quantity

width mm / Model Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 987015 1000/P
Manufacturer number 987015 1000/P
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Body and doors of 0.9 mm sheet metal, mountings at 20 mm intervals for galvanised storage shelves. Doors reinforced on the inside, can be locked by push handle with a cylinder lock. Janitor’s cabinet casing for suspended installation W×D×H 453×368×1120 mm. Storage shelf load capacity 25 kg. Holes in the janitor’s cabinet casing can be used for attaching hooks and device holders from No. 963001 .

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

The janitor’s cabinets are dimensionally compatible with modular cabinets No. 956000 − 956785 and can be combined with them as required.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart