Cabinet door opening multi-cavity cross brace tool 4 way

Article no.: 985548
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Color orange; silber
Cantidad de herramientas 6
Tamaño del accionamiento, Asiento para puntas 1/4 pulgada
Tipo de producto Adaptador; Puntas/cuchillas; Llave de armario de distribución / universal
Longitud total 75 mm
Juego
Accionamiento Bit-Aufnahme; Griff
Salida de velocidad Para tornillos triangulares externos; Para tornillos hexagonales internos; Para tornillos cuadrados internos; Para tornillos Phillips (PH); Para tornillos de ranura (SL)

Identification & Classification

Article number 985548
EAN / GTIN 3148516236548
Manufacturer number 985548
L-Number L60130 3238
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Deutschland, www.facom.de

Description

Descripción:

  • La herramienta viene con un adaptador hexagonal para puntas de 1/4″
  • 2 perfiles cuadrados: 6 - 8 mm
  • 1 perfil triangular: 9 mm
  • 1 perfil cilíndrico con ranura: 5 - 14 mm
  • Punta con 2 perfiles, Phillips® PH2, ranura 7 mm

Característica:

  • Peso en gramos 75

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart